Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for AFKOVL26110KP / AIRFIL
Mfr # B1HF0075450
Zoro # G510479928
product price: $176.99
/ea
Sold in multiples of 2 for $353.98
Free Shipping & Returns
$353.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand AIRFIL
- Replaces OEM Part AFKOVL26110KP
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075450
- Zoro # G510479928
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.528 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | AIRFIL |
Replaces OEM Part | AFKOVL26110KP |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0075449 is a quality replacement for AIRFIL / AFKOVL26110KP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Lubricator, 1/8 in, PC Bowl, 0.53 lb (8651AL0P10A0000)
- LOCTITE Anti Seize, Zinc, 16 oz, Can, Grey, Paste LB 8044(TM) (233507)
- SATCO SOCKET RECS CONVRT 12.5"" (77621)
- BALDOR-RELIANCE Handling Motor, 1 HP, 1760 rpm, 3-Phase (VEUHM3546)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- Beta 1 Filters Hydraulic Filters