Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for ABZFEN0400101XMDIN / REXROTH
Mfr # B1HF0120074
Zoro # G810492047
product price: $93.29
/ea
Sold in multiples of 2 for $186.58
Free Shipping & Returns
$186.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part ABZFEN0400101XMDIN
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120074
- Zoro # G810492047
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.63 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | ABZFEN0400101XMDIN |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0122824 is a quality replacement for REXROTH / ABZFEN0400101XMDIN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALS)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/16" (L0957/16)
- BRENNAN INDUSTRIES Hydraulic Adapter 2" Male Jic X 2" Male Pipe, Straight (2404-32-32)
- SPEEDAIRE 1/4" ID x 30 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK5)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- Beta 1 Filters Hydraulic Filters