Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9VZ10 / SCHROEDER
Mfr # B1HF0125224
Zoro # G410489423
product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part 9VZ10
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.488 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0125224
- Zoro # G410489423
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.488 in |
Outside Dia. | 2.874 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | 9VZ10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0125229 is a quality replacement for SCHROEDER / 9VZ10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORCE Carry Tank, 5 gal., 135 psi (FT5)
- VIAIR 14 Male NPT to 14 Compression Fitting for 14 Air Line, 20PK (92837-BP)
- DAYTON Shaft Collar, Set Screw, 11/16 In, St, PK3 (3ZN89)
- HERITAGE Grease Fitting, 3/8"-24UNF 45D CS Z3 (H1709Z3)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- Beta 1 Filters Hydraulic Filtration