Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 983061 / PARKER
Mfr # B1HF0048004
Zoro # G510480245
product price: $181.99
/ea
Sold in multiples of 2 for $363.98
Free Shipping & Returns
$363.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part 983061
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048004
- Zoro # G510480245
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.602 in |
Length | 7.894 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | 983061 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0051029 is a quality replacement for PARKER / 983061.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX530)
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-162016)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (82075 OLP)
- PARKER Air Control Valve, 12VDC, 1/4" Size (B511ADG47C)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- Beta 1 Filters Hydraulic Filters