Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9660LAH3SLA000P / EPPENSTEINER
Mfr # B1HF0075565
Zoro # G510476941
Sold in multiples of 2 for $467.98
Free Shipping & Returns
$467.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 9660LAH3SLA000P
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 3.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075565
- Zoro # G510476941
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 12.913 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 9660LAH3SLA000P |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0076600 is a quality replacement for EPPENSTEINER / 9660LAH3SLA000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC GREASE GUN STEEL 14OZ (30465)
- GENERAL MANUFACTURING Mid-Size Reel W/Saf-T-Lok Outlet (2200-3026)
- ZORO SELECT QD Bushing, Series SD, Bore 1-15/16 In. (SD11516)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-05-11)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- Beta 1 Filters Hydraulic Filtration