Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9660LAH10SLF000P / EPPENSTEINER
Mfr # B1HF0075559
Zoro # G510477078
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 9660LAH10SLF000P
- Filter Media Microglass
- Micron Rating 10 µ
- Length 12.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075559
- Zoro # G510477078
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.913 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 9660LAH10SLF000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0076593 is a quality replacement for EPPENSTEINER / 9660LAH10SLF000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56H Frame (110089.00)
- PARKER Directional Valve, Solenoid, Open, 12 VDC (D3W002CNKW)
- LOC-LINE NPT Connector, Black, 1/4", PK50 (49426-BLK)
- LOC-LINE Straight Flow Nozzle, PK2 (41489)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P559740, 10 micron, Outside-In, Cellulose (MF0834636)
- Beta 1 Filters Hydraulic Filtration