Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9660H3XLA000P / EPPENSTEINER
Mfr # B1HF0075565
Zoro # G510477177
Sold in multiples of 2 for $467.98
Free Shipping & Returns
$467.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 9660H3XLA000P
- Filter Media Microglass
- Micron Rating 3 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075565
- Zoro # G510477177
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.913 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 9660H3XLA000P |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0076585 is a quality replacement for EPPENSTEINER / 9660H3XLA000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cmbtn, 1000Srs, Npt, C38121-601 (C38121-601)
- KOYO Large Taper 4-6'' 101.7-152.4 (HM218210)
- MILTON A Style Coupler, 3/8" Hose Barb, PK10 (776-6)
- CARLISLE R3VX400-2 Power-Wedge Cog-Band (R3VX400-2)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457431355, 55 micron, Outside-In, Wire Mesh (MF0434507)
- Beta 1 Filters Hydraulic Filters