Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9660H3SLF000P / EPPENSTEINER
Mfr # B1HF0075567
Zoro # G110477201
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 9660H3SLF000P
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 3.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075567
- Zoro # G110477201
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 12.913 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 9660H3SLF000P |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0076584 is a quality replacement for EPPENSTEINER / 9660H3SLF000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 1-1/2 In, Setscrew (GYA108RRB)
- DYNABRADE Tune Up Kit For 11X733, 11X734 (95600)
- COXREELS Spring Canister Assembly, Steel (1961-7)
- BESTORQ XL Timing Belts (150XL025)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P164699, 25 micron, Inside-Out (MF0594505)
- Beta 1 Filters Hydraulic Filtration