Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9641450161 / NETSTAL
Mfr # B1HF0075481
Zoro # G410492522
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand NETSTAL
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075481
- Zoro # G410492522
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.378 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | NETSTAL |
Replaces OEM Part | 9641450161 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0082916 is a quality replacement for NETSTAL / 9641450161.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 10mm Bore, 26mm OD (6000-2RS)
- SMC Speed Controller, 3/8", 3/8" TB (ASP530F-N03-11S-J)
- CHAMPION PNEUMATIC Check Valve, Intake, 3/4in (P05822B)
- DAYTON 5VX880 Cogged V-Belt, 88" Outside Length, 5/8" Top Width, 1 Ribs (2L439)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- HY-PRO HP37L825M Replacement/Interchange Hydraulic Filter (MF0509308)
- Beta 1 Filters Hydraulic Filters