Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9624291001 / VOGELE
Mfr # B1HF0006793
Zoro # G510497168
product price: $70.99
/ea
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand VOGELE
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.772 in
- Length 4.488 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006793
- Zoro # G510497168
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 4.488 in |
Details
Replaces OEM Brand | VOGELE |
Replaces OEM Part | 9624291001 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0085937 is a quality replacement for VOGELE / 9624291001.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NP-31)
- DYNABRADE O-Ring, 95523 (95523)
- BESTORQ Aftermarket replacement for A80K Simplicity 1693467(Deck 38") belt, A80K (A80K)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 230/460V Voltage, 1765 Nameplate RPM (EHM2523T)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- FAIREY ARLON 170L123H Replacement/Interchange Hydraulic Filter (MF0576106)
- Beta 1 Filters Hydraulic Filters