Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 960P10A000P / EPPENSTEINER
Mfr # B1HF0075495
Zoro # G110476709
product price: $137.99
/ea
Sold in multiples of 4 for $551.96
Free Shipping & Returns
$551.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 960P10A000P
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075495
- Zoro # G110476709
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.307 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 960P10A000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0076562 is a quality replacement for EPPENSTEINER / 960P10A000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 24mm ID, Nitrile Rubber (244208TC)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-25-11)
- GENERAL TOOLS NUT SPLITTER (GN175)
- BISON GEAR & ENGINEERING AC Gearmotor, 16RPM, 115/230V (016-246-6102)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3093308, 25 micron, Inside-Out (MF0066022)
- Beta 1 Filters Hydraulic Filtration