Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 960LAH10XLF000M / REXROTH
Mfr # B1HF0075497
Zoro # G110491320
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 960LAH10XLF000M
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075497
- Zoro # G110491320
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 3.307 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 960LAH10XLF000M |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0084017 is a quality replacement for REXROTH / 960LAH10XLF000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1" Sheave 4.45" OD (AK46-1)
- FESTO Compact Cylinder ADNGF-12-30-P-A (ADNGF-12-30-P-A)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (D1076)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 39" (A39)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- FLUITEK FLUITEK FLK0203733 Replacement/Interchange Hydraulic Filter (MF0360183)
- Beta 1 Filters Hydraulic Filtration