Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9500H10XLF000M / REXROTH
Mfr # B1HF0075543
Zoro # G510491074
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 9500H10XLF000M
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.961 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075543
- Zoro # G510491074
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.961 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 9500H10XLF000M |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0083982 is a quality replacement for REXROTH / 9500H10XLF000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-223 (VPS-223)
- NSK NSK 6008VV C4 ENRS, 6000 Series Single Row Deep Groove Ball Bearing (6008VV C4 ENRS)
- NTN Taper Roller Bearing Cup, 2 29/32in Bore (25520)
- MILTON M Style Push-Lock Coupler, 1/4" Hose, PK10 (1717-4)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- Beta 1 Filters Hydraulic Filters