Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 940421Q / PARKER
Mfr # B1HF0123457
Zoro # G410494830
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part 940421Q
- Filter Media Microglass
- Micron Rating 5 µ
- Length 14.469 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0123457
- Zoro # G410494830
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.469 in |
Outside Dia. | 3.11 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | 940421Q |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0123461 is a quality replacement for PARKER / 940421Q.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Penetrating Oil, 12 oz Aerosol Penetrating Oil (LOC51221)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Food Hose WT (32W235)
- DAYTON Gearbelt, XL, 70 Teeth, Length 14.0 In (1DHH9)
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 1/4" ID x 250', Without, Navy Blue (PBH14BNB)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NZ10, 10 micron, Outside-In (MF0578575)
- Beta 1 Filters Hydraulic Filters