Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 937859Q / PARKER
Mfr # B1HF0089474
Zoro # G710497449
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part 937859Q
- Filter Media Microglass
- Micron Rating 10 µ
- Length 18.898 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0089474
- Zoro # G710497449
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 18.898 in |
Outside Dia. | 4.756 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | 937859Q |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0089473 is a quality replacement for PARKER / 937859Q.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- X1 TOOLS 5 inch Hose Clamp, 12PK (X1E-CON-CLA-HOS-5000x12)
- GATES XPB2360 Metric V-Belt, 2360mm Outside Length, 17mm Top Width, 1 Ribs (XPB2360)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-04)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- FLUITEK FLK0204578 Replacement/Interchange Hydraulic Filter (MF0578130)
- Beta 1 Filters Hydraulic Filtration