Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9330LAH6XLF000P / EPPENSTEINER
Mfr # B1HF0075493
Zoro # G510475937
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 9330LAH6XLF000P
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075493
- Zoro # G510475937
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 6.378 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 9330LAH6XLF000P |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0076456 is a quality replacement for EPPENSTEINER / 9330LAH6XLF000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADNGF-25-30-PPS-A (ADNGF-25-30-PPS-A)
- NORD NEMA C-face Brakemotor, 1.0 HP (SK80LP/4-56C-CUS-BRE10-HL-TW)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/4" Female Pipe Swivel, Straight (1404-08-04)
- BESTORQ 3VX335/02 Banded Cogged Belt, 33.5 in Outside Length, 3/8 in Top Width, 2 Ribs (3VX335/02)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG412, 10 micron, Outside-In (MF0066083)
- Beta 1 Filters Hydraulic Filtration