Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9330LAH3XLF000P / EPPENSTEINER
Mfr # B1HF0075489
Zoro # G110476204
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 9330LAH3XLF000P
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 3.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075489
- Zoro # G110476204
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 6.378 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 9330LAH3XLF000P |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0076452 is a quality replacement for EPPENSTEINER / 9330LAH3XLF000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Check Valve 5800psi 1/2 Fx2 (4074000002)
- LINCOLN LUBRICATION Ball Stop for 3/8" Id Hose, 85516 (LIN85516)
- SHARPE MANUFACTURING COALESCING FILTER SYS 705FC 1/2IN-LINE (SH6910)
- FESTO Standards-Based Cylinder DSNU-25-15-P-A (DSNU-25-15-P-A)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- HIFI HIFI SH56560 Replacement/Interchange Hydraulic Filter (MF0057995)
- Beta 1 Filters Hydraulic Filters