Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9330LAH10XLF000M / REXROTH
Mfr # B1HF0075481
Zoro # G110490613
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 9330LAH10XLF000M
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075481
- Zoro # G110490613
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.378 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 9330LAH10XLF000M |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0083965 is a quality replacement for REXROTH / 9330LAH10XLF000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Guide Roller Set (PN31XG6102G)
- SENQCIA HI-MAX 80H Riv Hvy ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1" Pit, 80Hhmrb, PK10 (80HHMRB)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B1012 OH)
- GATES MegaCrimp Couplings (12G-12FBSPORX45)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- Beta 1 Filters Hydraulic Filtration