Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9330LAH10XLA000M / REXROTH
Mfr # B1HF0075479
Zoro # G110490552
product price: $83.49
/ea
Sold in multiples of 2 for $166.98
Free Shipping & Returns
$166.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 9330LAH10XLA000M
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075479
- Zoro # G110490552
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.378 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 9330LAH10XLA000M |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0083964 is a quality replacement for REXROTH / 9330LAH10XLA000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-25-53)
- ENERPAC RCH603, 63.6 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH603)
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1725rpm (056C17W15326)
- REELCRAFT Assembly, Swivel (S600888-1)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- MAIN FILTER SOFIMA HYDRAULICS RE15RT1 Replacement/Interchange Hydraulic Filter (MF0359442)
- Beta 1 Filters Hydraulic Filters