Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9330LAH10SLF000P / EPPENSTEINER
Mfr # B1HF0075481
Zoro # G110476228
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 9330LAH10SLF000P
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075481
- Zoro # G110476228
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.378 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 9330LAH10SLF000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0076442 is a quality replacement for EPPENSTEINER / 9330LAH10SLF000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Conveyor, C2082H ANSI, 10 ft. (C2082HRB)
- TRITAN Needle Brg, Drawn Cup, Bore 2.750 In (B4420 OH)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 3/4 (R1 2 3/4)
- TRITAN Thrust Washer, dia. 3.250in, 0.03in. Thick (TRA5266)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- Beta 1 Filters Hydraulic Filtration