Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 932017 / PARKER
Mfr # B1HF0047990
Zoro # G510480146
Sold in multiples of 2 for $221.98
Free Shipping & Returns
$221.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part 932017
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0047990
- Zoro # G510480146
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.362 in |
Length | 5.315 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | 932017 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0050965 is a quality replacement for PARKER / 932017.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake, Magnetic, Dripproof, Torque 6 Ft-Lb (2LYT8)
- TSUBAKI Offset Roller Link, Double Pitch (C2100HOL)
- ZORO SELECT Fitting Adapter, 45 Degree, PK5 (GFD310912)
- NTN NTN 88013, RadialDeep Groove Ball Bearing 13 Mm Id X 32 Mm Od X 154 Mm W Double Sealed (88013)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- MAIN FILTER GRANCH PRF70K40M Replacement/Interchange Hydraulic Filter (MF0359784)
- Beta 1 Filters Hydraulic Filters