Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 930H6XLF000M / REXROTH
Mfr # B1HF0075430
Zoro # G110490927
product price: $53.79
/ea
Sold in multiples of 4 for $215.16
$215.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 930H6XLF000M
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 1.378 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075430
- Zoro # G110490927
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.378 in |
Length | 3.661 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 930H6XLF000M |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0083919 is a quality replacement for REXROTH / 930H6XLF000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MP-12FPX (1404-12-12)
- POWERDRIVE QD Bushing, SD, 1-5/8" Bore (SD-1-5/8)
- SUPCO Molded Cogged V Belt, BX124 (BX124)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- Beta 1 Filters Hydraulic Filtration