Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 928934 / PARKER
Mfr # B1HF0006429
Zoro # G110483998
product price: $26.59
/ea
Sold in multiples of 4 for $106.36
$106.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part 928934
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006429
- Zoro # G110483998
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.449 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | 928934 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0019004 is a quality replacement for PARKER / 928934.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Cartridge Valve Base, 5000psi (B12-3-12T)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 1/2-in. Bre, Fnshd Bre w/Set Scrw No Keyway, 3.15-in. OD (1VP34 X 1/2)
- FESTO Push-In L-Fitting QSL-1/8-4 (QSL-1/8-4)
- B B MANUFACTURING 70MXL025G, Timing Belt, Neoprene, Fiberglass (70MXL025G)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- PARKER Hydraulic Spin-on Filter, 25 micron, Cellulose (50AT125CBPCN20H)
- Beta 1 Filters Hydraulic Filtration