Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9280LAH6SLF000P / EPPENSTEINER
Mfr # B1HF0075524
Zoro # G110486210
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 9280LAH6SLF000P
- Filter Media Microglass
- Micron Rating 5 µ
- Length 13.976 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075524
- Zoro # G110486210
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.976 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 9280LAH6SLF000P |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0076351 is a quality replacement for EPPENSTEINER / 9280LAH6SLF000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1-1/4" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450178)
- BUYERS PRODUCTS 50 GPM Return Line Filter Head 1-1/4 Inch NPT/15 PSI Bypass (FH215)
- TRICO SST Expansion Chamber, 1/2 In (31816)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150950 (150950)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- ARGO V2126023 Replacement/Interchange Hydraulic Filter (MF0896642)
- Beta 1 Filters Hydraulic Filters