Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9280H6SLF000P / EPPENSTEINER
Mfr # B1HF0075524
Zoro # G110486265
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 9280H6SLF000P
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075524
- Zoro # G110486265
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.976 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 9280H6SLF000P |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0076334 is a quality replacement for EPPENSTEINER / 9280H6SLF000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3L570 Cut Edge V-Belt, 57" Outside Length, 3/8" Top Width, 1 Ribs (3L570)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3201FG-N02-07S)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 6PK (64257)
- AVENTICS L2 HAND LEVER VALVE 6 FUNCTION (L22LA652O000000)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- MARADYNE FLUID POWER GROUP Filter Element, 10 Micron, 80 psi BP (FPE15-10N-18 BLA)
- Beta 1 Filters Hydraulic Filters