Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9280H10SLF000P / EPPENSTEINER
Mfr # B1HF0075513
Zoro # G110486135
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 9280H10SLF000P
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075513
- Zoro # G110486135
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.717 in |
Length | 13.976 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 9280H10SLF000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0076316 is a quality replacement for EPPENSTEINER / 9280H10SLF000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- INGERSOLL-RAND Filter, Air (39588470)
- CLIMAX METAL PRODUCTS LC-062 Lightweight Set Screw Collar (LC-062)
- RULAND Shaft Collar, Clamp, 1Pc, 9/16 In, 303 SS (CL-9-SS)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- AFTERMARKET HF6059 Hydraulic Filter Fits CaseIH (HF6059-RIL_2)
- Beta 1 Filters Hydraulic Filters