Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 927965 / PARKER
Mfr # B1HF0048736
Zoro # G410480024
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part 927965
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.705 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048736
- Zoro # G410480024
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.705 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | 927965 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0050943 is a quality replacement for PARKER / 927965.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472016 (472016)
- PARKER Hydraulic hose 1''-18752 AC-3000 PSI (387TC-16)
- CAMPBELL HAUSFELD Pressure Switch (CW208700AV)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS FAM40MDCB70, Suction Strainer, 250 micron, Outside-In (MF0062213)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- PARKER Hydraulic Spin-on Filter, 20 micron, Microglass (50AT120BBPCN20H)
- Beta 1 Filters Hydraulic Filtration