Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 927669 / PARKER
Mfr # B1HF0041072
Zoro # G110481239
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part 927669
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041072
- Zoro # G110481239
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.811 in |
Outside Dia. | 5.984 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | 927669 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0045561 is a quality replacement for PARKER / 927669.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 52 Gallon Tank Mount 130 PSI Air Compressor w/ Wheels (AS-3D152W)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- CLIMAX METAL PRODUCTS ISTC-075-10 One-Piece Threaded Clamping Collar (ISTC-075-10)
- DAYTON Motor, 1/6hp, D/D Blower (6GC93BG)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- PARKER 170L223H Replacement/Interchange Hydraulic Filter (MF0576112)
- Beta 1 Filters Hydraulic Filters