Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 924452Q / PARKER
Mfr # B1HF0117566
Zoro # G710493106
product price: $86.39
/ea
Sold in multiples of 2 for $172.78
Free Shipping & Returns
$172.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part 924452Q
- Filter Media Microglass
- Micron Rating 5 µ
- Length 9.291 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0117566
- Zoro # G710493106
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.291 in |
Outside Dia. | 3.661 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | 924452Q |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0119235 is a quality replacement for PARKER / 924452Q.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Silicone Lubricant, General Purpose, H1 Food Contact, 13.25 oz, Aerosol Can (S00212000)
- BESTORQ H Timing Belts (1000H200)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2020 OH)
- FESTO Short-Stroke Cylinder ADVC-20-10-I-P (ADVC-20-10-I-P)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- AFTERMARKET Hydraulic Filter Fits Kubota 1545132430, 1654399170 (86546609)
- Beta 1 Filters Hydraulic Filtration