Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 922621 / PARKER
Mfr # B1HF0047994
Zoro # G110479373
product price: $58.79
/ea
Sold in multiples of 2 for $117.58
$117.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part 922621
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0047994
- Zoro # G110479373
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.362 in |
Length | 5.315 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | 922621 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0050913 is a quality replacement for PARKER / 922621.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 495-5M-15 (495-5M-15)
- ARROW PNEUMATICS Midflow Coalescing Filter, 1/2" (F574W)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 12V DC Voltage (1LPV5)
- SKF SKF-6002-2Z C3, Single Row Ball Brgs, 60022Z C3 (6002-2Z C3)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- Beta 1 Filters Hydraulic Filters