Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9160P10A000P / EPPENSTEINER
Mfr # B1HF0075448
Zoro # G510485769
Sold in multiples of 4 for $185.56
$185.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 9160P10A000P
- Filter Media Microglass
- Micron Rating 10 µ
- Length 4.528 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075448
- Zoro # G510485769
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.528 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 9160P10A000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0076255 is a quality replacement for EPPENSTEINER / 9160P10A000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6203LBZ 15.875 9B, RadialDeep Groove Ball Brg15875 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LBZ 15875 9B (6203LBZ 15.875 9B)
- CENTURY Condenser Fan Motor, 1-1/2HP, 1075rpm, 60Hz (FC1156F)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8.35 inch OD (3B80SK)
- TITAN PRO Motor Dual Run Cap, 15/5MFD, 370-440V, Oval (TOCFD155)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- FAIREY ARLON 170L123H Replacement/Interchange Hydraulic Filter (MF0576106)
- Beta 1 Filters Hydraulic Filtration