Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9140P10A000M / REXROTH
Mfr # B1HF0075464
Zoro # G410489775
product price: $115.99
/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns
$231.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 9140P10A000M
- Filter Media Microglass
- Micron Rating 10 µ
- Length 7.598 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075464
- Zoro # G410489775
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.598 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 9140P10A000M |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0083817 is a quality replacement for REXROTH / 9140P10A000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA 2-1/2" ID x 100 ft PVC Bulk Food Hose 65 PSI Clear (HG250)
- DODGE Couplings/Flex Clutch, PX120 TAPER-LOCK FLG ASSY 3020 (PX120 TAPER-LOCK FLG ASSY 3020)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250486, Pressure Line, 10 micron, Outside-In (MF0060279)
- NTN NTN 6201, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Open (6201)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- MAIN FILTER Hydraulic Filter, replaces TEXAS FILTRATION 36998, 10 micron, Outside-In, Cellulose (MF0614302)
- Beta 1 Filters Hydraulic Filters