Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9140LAH6SLF000P / EPPENSTEINER
Mfr # B1HF0075477
Zoro # G110484995
product price: $100.99
/ea
Sold in multiples of 2 for $201.98
Free Shipping & Returns
$201.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 9140LAH6SLF000P
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075477
- Zoro # G110484995
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.598 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 9140LAH6SLF000P |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0076197 is a quality replacement for EPPENSTEINER / 9140LAH6SLF000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1Pc, 2 In, Alum (QCL-32-A)
- DDS Shaft Seal, TC, 52mm ID, Nitrile Rubber (527515TC)
- FESTO Silencer UC-M7 (UC-M7)
- DAYTON Motor Start Capacitor, 645-774 MFD, Round (4UHC7)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- MAIN FILTER Hydraulic Filter, replaces AMUT M1040262, 60 micron, Outside-In, Wire Mesh (MF0066280)
- Beta 1 Filters Hydraulic Filtration