Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 8915900 / EFFER
Mfr # B1HF0091611
Zoro # G110491375
product price: $175.99
/ea
Sold in multiples of 4 for $703.96
Free Shipping & Returns
$703.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EFFER
- Replaces OEM Part 8915900
- Filter Media Wire Mesh
- Micron Rating 125 µ
- Length 8.661 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091611
- Zoro # G110491375
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.661 in |
Outside Dia. | 3.898 in |
Details
Replaces OEM Brand | EFFER |
Replaces OEM Part | 8915900 |
Filter Media | Wire Mesh |
Micron Rating | 125 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0092073 is a quality replacement for EFFER / 8915900.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ball Bearing 53-100MM (6309)
- SMC Extended Male Elbow, 90 Deg, 3/8 in. (KQ2W11-36AS)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFP3)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (PHN12-12F)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- Beta 1 Filters Hydraulic Filtration