Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 891025SM10NBR / FILTRATION GROUP
Mfr # B1HF0006607
Zoro # G110480812
product price: $156.99
/ea
Sold in multiples of 4 for $627.96
Free Shipping & Returns
$627.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTRATION GROUP
- Replaces OEM Part 891025SM10NBR
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006607
- Zoro # G110480812
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.969 in |
Length | 8.228 in |
Details
Replaces OEM Brand | FILTRATION GROUP |
Replaces OEM Part | 891025SM10NBR |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0010453 is a quality replacement for FILTRATION GROUP / 891025SM10NBR.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 20DP, 20PA, 70Teeth, Steel (YA70A)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (DP5450 OLP)
- DAYTON 5VX1320 Cogged V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs (2L453)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (80BS15H X 1 1/2)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P176222, 10 micron, Inside-Out (MF0619484)
- Beta 1 Filters Hydraulic Filtration