Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 891011SM10NBR / MAHLE
Mfr # B1HF0006429
Zoro # G110478130
product price: $26.59
/ea
Sold in multiples of 4 for $106.36
$106.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAHLE
- Replaces OEM Part 891011SM10NBR
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006429
- Zoro # G110478130
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.449 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | MAHLE |
Replaces OEM Part | 891011SM10NBR |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0013869 is a quality replacement for MAHLE / 891011SM10NBR.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Shaft Coupling, Two Piece, 1-3/16in. (SPX-19-19-F)
- TRITAN Thrust Washer, dia. 1.250in, 0.13in. Thick (TRD2031)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCP8)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 0 Ribs (0450225)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- MAIN FILTER Y2K P10071 Replacement/Interchange Spin-On Filter (MF0058053)
- Beta 1 Filters Hydraulic Filtration