Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 890020SM10NBR / FILTRATION GROUP
Mfr # B1HF0075415
Zoro # G110481987
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTRATION GROUP
- Replaces OEM Part 890020SM10NBR
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075415
- Zoro # G110481987
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.024 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | FILTRATION GROUP |
Replaces OEM Part | 890020SM10NBR |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0077165 is a quality replacement for FILTRATION GROUP / 890020SM10NBR.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Mounting Bracket, Steel (PS743P)
- DAYTON Gearbelt, XL, 65 Teeth, Length 13.0 In, Width: 3/8" (1DHH8)
- D&D 35 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V355)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F724-30-B5-G)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- MP FILTRI F1810 Replacement/Interchange Hydraulic Filter (MF0062314)
- Beta 1 Filters Hydraulic Filters