Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 8500EAL122N3 / PUROLATOR
Mfr # B1HF0041172
Zoro # G110483554
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PUROLATOR
- Replaces OEM Part 8500EAL122N3
- Filter Media Microglass
- Micron Rating 10 µ
- Length 25.551 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041172
- Zoro # G110483554
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 25.551 in |
Outside Dia. | 3.799 in |
Details
Replaces OEM Brand | PUROLATOR |
Replaces OEM Part | 8500EAL122N3 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0046215 is a quality replacement for PUROLATOR / 8500EAL122N3.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 815-978 MFD, Round (2MDU8)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3538)
- MASTER PNEUMATIC MAN FIL/REG 3/8, 5UM, GAUGE (CFR350-3E5G)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8PS8)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- HY-PRO HP37L825M Replacement/Interchange Hydraulic Filter (MF0509308)
- Beta 1 Filters Hydraulic Filtration