Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 848101071 / FAI ESCAVATORI
Mfr # B1HF0091577
Zoro # G110491351
Sold in multiples of 2 for $147.18
$147.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FAI ESCAVATORI
- Filter Media Cellulose
- Micron Rating 10 µ
- Outside Dia. 5.118 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091577
- Zoro # G110491351
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.118 in |
Length | 9.291 in |
Details
Replaces OEM Brand | FAI ESCAVATORI |
Replaces OEM Part | 848101071 |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0092080 is a quality replacement for FAI ESCAVATORI / 848101071.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (1291208C)
- SURTEK Stainless Steel Hose Clamp 3/4" to 1-1/2" (137705)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40LSK1CL)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361992, 150 micron, Outside-In (MF0066292)
- Beta 1 Filters Hydraulic Filters