Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 8301830 / MAHLE
Mfr # B1HF0041084
Zoro # G110478420
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAHLE
- Replaces OEM Part 8301830
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041084
- Zoro # G110478420
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 38.583 in |
Outside Dia. | 5.984 in |
Details
Replaces OEM Brand | MAHLE |
Replaces OEM Part | 8301830 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0043992 is a quality replacement for MAHLE / 8301830.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Birotational Motor 4 Bolt Flange, 4.74 Id, 770 Rpm, 2031 PSI (271402)
- MAIN FILTER Hydraulic Filter, replaces PARKER 928934Q, Pressure Line, 10 micron, Outside-In (MF0058396)
- NORGREN Regulator, 1/4 In. (11-002-019)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK FLK0208934, 3 micron, Outside-In, Glass (MF0433234)
- Beta 1 Filters Hydraulic Filtration