Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 811055 / UNIVERSAL/PMI
Mfr # B1HF0086074
Zoro # G810489160
product price: $68.59
/ea
Sold in multiples of 2 for $137.18
$137.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand UNIVERSAL/PMI
- Replaces OEM Part 811055
- Filter Media Cellulose
- Micron Rating 10 µ
- Outside Dia. 4.961 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086074
- Zoro # G810489160
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.961 in |
Length | 18.898 in |
Details
Replaces OEM Brand | UNIVERSAL/PMI |
Replaces OEM Part | 811055 |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0090485 is a quality replacement for UNIVERSAL/PMI / 811055.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC A2Ra7740 Oil Pump 1 Stage ( 3450 (A2RA7740)
- SKF SKF-6309 2RS1, Single Row Ball Brgs, 6309 2RS1 (6309 2RS1)
- GROZ Fuel Meter, Mechanical, 3/4" NPT (45682)
- SKF SKF-6203RS1, Single Row Ball Brgs, 6203RS1 (6203RS1)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- PALL PALL HC9020FCP4H Replacement/Interchange Hydraulic Filter (MF0058388)
- Beta 1 Filters Hydraulic Filtration