Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 811024 / UNIVERSAL/PMI
Mfr # B1HF0117547
Zoro # G210493736
product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand UNIVERSAL/PMI
- Filter Media Wire Mesh
- Micron Rating 125 µ
- Length 7.795 in
- Outside Dia. 4.724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0117547
- Zoro # G210493736
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.795 in |
Outside Dia. | 4.724 in |
Details
Replaces OEM Brand | UNIVERSAL/PMI |
Replaces OEM Part | 811024 |
Filter Media | Wire Mesh |
Micron Rating | 125 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0119367 is a quality replacement for UNIVERSAL/PMI / 811024.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 25877 (25877)
- MASTER PNEUMATIC REGULATOR 1 W/GAGE (R180M-8HG)
- FESTO Suction Cup Holder ESH-HC-4-QS (ESH-HC-4-QS)
- NACHI 51100 Thrust Ball Bearing, 51108 (51108)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- FILTER MART FILTER MART 288217 Replacement/Interchange Hydraulic Filter (MF0360157)
- Beta 1 Filters Hydraulic Filtration