Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 811007 / UNIVERSAL/PMI
Mfr # B1HF0117994
Zoro # G110493867
Sold in multiples of 2 for $353.98
Free Shipping & Returns
$353.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand UNIVERSAL/PMI
- Filter Media Wire Mesh
- Micron Rating 125 µ
- Application Filtration
- Head Material Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0117994
- Zoro # G110493867
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.992 in |
Outside Dia. | 3.15 in |
Details
Replaces OEM Brand | UNIVERSAL/PMI |
Replaces OEM Part | 811007 |
Filter Media | Wire Mesh |
Micron Rating | 125 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0119364 is a quality replacement for UNIVERSAL/PMI / 811007.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Check Valve, 60 CFM, 1" (M)NPT (CTD341)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" FNPT, PK20 (761VC-20)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 1/2 in Stroke, Round Body Double Acting (5VML3)
- COXREELS Combination Air/Water Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (C-LP-150-150)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- Beta 1 Filters Hydraulic Filters