Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 80933057 / GRADALL
Mfr # B1HF0006476
Zoro # G110484414
product price: $34.19
/ea
Sold in multiples of 4 for $136.76
$136.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand GRADALL
- Replaces OEM Part 80933057
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006476
- Zoro # G110484414
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 8.228 in |
Details
Replaces OEM Brand | GRADALL |
Replaces OEM Part | 80933057 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0010883 is a quality replacement for GRADALL / 80933057.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 420L050 (420L050G)
- DAYTON B130 V-Belt, 133" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ8)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X14X12)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexTube (KQ2L13-00A)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- MP FILTRI CA025M60N Replacement/Interchange Hydraulic Filter (MF0577063)
- Beta 1 Filters Hydraulic Filtration