Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 7888944 / FILTRATION GROUP
Mfr # B1HF0075432
Zoro # G410480789
product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns
$407.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTRATION GROUP
- Replaces OEM Part 7888944
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.811 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075432
- Zoro # G410480789
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.811 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | FILTRATION GROUP |
Replaces OEM Part | 7888944 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0077098 is a quality replacement for FILTRATION GROUP / 7888944.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Swivel Branch Tee, Composite, 1/4" Tube (85210-04-04)
- LUBRIPLATE Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-060)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 800 SK (4 3V 800 SK)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-4-4)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- PARKER PARKER 930156 Replacement/Interchange Hydraulic Filter (MF0575934)
- Beta 1 Filters Hydraulic Filtration