Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 7888787 / FILTRATION GROUP
Mfr # B1HF0075448
Zoro # G110481109
product price: $175.99
/ea
Sold in multiples of 4 for $703.96
Free Shipping & Returns
$703.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTRATION GROUP
- Replaces OEM Part 7888787
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.717 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075448
- Zoro # G110481109
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.717 in |
Length | 4.528 in |
Details
Replaces OEM Brand | FILTRATION GROUP |
Replaces OEM Part | 7888787 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0077092 is a quality replacement for FILTRATION GROUP / 7888787.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Grease Fitting, 1/8-27 Relief, PK10 (5PU51)
- SPEEDAIRE Air Gearmotor, 1.25 HP, 60 cfm, 200 rpm (22UX81)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Dk Green (100503)
- CENTURY CS Rigid Base Motor (V102)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- OIL FILTRATION SYSTEMS OIL FILTRATION SYSTEMS OFS840X12B Replacement/Interchange Hydraulic Filter (MF0614177)
- Beta 1 Filters Hydraulic Filters