Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 7888662 / FILTRATION GROUP
Mfr # B1HF0075415
Zoro # G110480379
product price: $166.99
/ea
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTRATION GROUP
- Replaces OEM Part 7888662
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075415
- Zoro # G110480379
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.024 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | FILTRATION GROUP |
Replaces OEM Part | 7888662 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0077088 is a quality replacement for FILTRATION GROUP / 7888662.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 124A (KDRULH3L)
- MUTUAL INDUSTRIES Mutual Industries, 1250-0-0, Standard Back, 19 Inch Height, 20 inch Width (1250-0-0)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 8 inch OD (83V800SF)
- DODGE Setscrew Ball Bearings, SC LF , 3-Bolt Flange, LF-SC-106 (124612 1-3/16 LF SC FLG 3BT)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ25, 25 micron, Outside-In (MF0066060)
- Beta 1 Filters Hydraulic Filters