Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 7888621 / FILTRATION GROUP
Mfr # B1HF0075497
Zoro # G510480368
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTRATION GROUP
- Replaces OEM Part 7888621
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075497
- Zoro # G510480368
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.307 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | FILTRATION GROUP |
Replaces OEM Part | 7888621 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0077087 is a quality replacement for FILTRATION GROUP / 7888621.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 WD40 Company 120084 3 In 1 Rv Silicone Slide Out Lube Spray 11 Oz (120084)
- DYNABRADE Washer, 52089 (52089)
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-92Y)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK32X7/8 (2AK32X7/8)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- PALL PALL HC9020FCP4H Replacement/Interchange Hydraulic Filter (MF0058388)
- Beta 1 Filters Hydraulic Filters