Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 77943533 / MAHLE
Mfr # B1HF0026991
Zoro # G410477468
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAHLE
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
- Length 3.701 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026991
- Zoro # G410477468
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.701 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | MAHLE |
Replaces OEM Part | 77943533 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0030036 is a quality replacement for MAHLE / 77943533.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/4, PK3 (CB081210)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-090, 3/4" (235115)
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, BSPP (1FU43-6-6)
- STRIPER Hose, Striper, Reinforced Hybrid PVC, 1/4" ID x 500', No Fittings (STH14C-BKR)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- Beta 1 Filters Hydraulic Filtration