Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 77924160 / MAHLE
Mfr # B1HF0073088
Zoro # G110476440
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAHLE
- Replaces OEM Part 77924160
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073088
- Zoro # G110476440
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.937 in |
Length | 9.843 in |
Details
Replaces OEM Brand | MAHLE |
Replaces OEM Part | 77924160 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0074297 is a quality replacement for MAHLE / 77924160.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MORB, 7/16-20, Strt (202702-6-4S)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 1/4" x 1/4" Male NPT (NSC1/4-N2-I)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP311W)
- PIX Poly Rib J Belt, 14 in. EL-4 Rib (140J4)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- MP FILTRI 6007003 Replacement/Interchange Hydraulic Filter (MF0058392)
- Beta 1 Filters Hydraulic Filtration